Motion
NU2222-E-TVP2

FAG (SCHAEFFLER)
NU2222-E-TVP2

Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, C0 Internal Clearance
MI ITEM #00126403
MFR #NU2222-E-TVP2
Price$1,188.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2222-E-TVP2

Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, C0 Internal Clearance
MI ITEM #00126403
MFR #NU2222-E-TVP2

Mfr description
NU2222-E-XL-TVP2
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,188.73/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm
  • Precision Rating
    Not Rated
  • Weight
    14.81 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Non-Locating
  • Max Rpm
    4100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU22
  • UPC_NO
    4012801233873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)