Motion
NU2252M
NSK NU2252M, 260 mm Dia Bore, 480 mm OD, 130 mm W
Mi Item #00126453
MFR #NU2252M
Price$32,722.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NU2252M, 260 mm Dia Bore, 480 mm OD, 130 mm W
Mi Item #00126453
MFR #NU2252M

Mfr description
NU 2252 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,722.76/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    130 mm
  • Outer Ring Width
    130 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    260 mm
  • Weight
    244.71 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176403644
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176403644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)