Motion
NU2305ET
Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #00126471
MFR #NU2305ET
Price$164.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #00126471
MFR #NU2305ET

Mfr description
NU 2305 ET BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.84/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    24 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Weight
    0.75 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176075377
  • Maximum RPM (Grease)
    9000 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176075377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)