Motion
NU2310ET
Single Row Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 40 mm Width, CN Internal Clearance
Mi Item #00126505
MFR #NU2310ET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 40 mm Width, CN Internal Clearance
Mi Item #00126505
MFR #NU2310ET

Mfr description
NU2310ET BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Weight
    3.75 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)