Motion
NU2313ET
NSK Medium Wide Cylindrical Roller Bearing, 65 mm Dia Bore, 140 mm OD, 1 Row, 48 mm W, 263000 N Dynamic/265000 N Static Load
MI ITEM #00126537
MFR #NU2313ET
Price$626.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 65 mm Dia Bore, 140 mm OD, 1 Row, 48 mm W, 263000 N Dynamic/265000 N Static Load
MI ITEM #00126537
MFR #NU2313ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$626.05/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    48 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm
  • Weight
    6.99 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176583131
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176583131

Overview

Mfr description
NU2313ET CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text