Motion
NU2314ET
NSK Medium Wide Cylindrical Roller Bearing, 70 mm Dia Bore, 150 mm OD, 1 Row, 51 mm W, 310000 N Dynamic/325000 N Static Load
Mi Item #00126551
MFR #NU2314ET
Price$747.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 70 mm Dia Bore, 150 mm OD, 1 Row, 51 mm W, 310000 N Dynamic/325000 N Static Load
Mi Item #00126551
MFR #NU2314ET

Mfr description
NU 2314 ET BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.85/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    51 mm
  • Outer Ring Width
    51 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm
  • Weight
    8.62 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176537790
  • Maximum RPM (Grease)
    3600 rpm
  • Maximum RPM (Oil)
    4500 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176537790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)