Motion
NU 2314 ECP

SKF
NU 2314 ECP

Cylindrical roller bearings, single row
Mi Item #00126552
MFR #NU 2314 ECP
Price$1,198.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2314 ECP

Cylindrical roller bearings, single row
Mi Item #00126552
MFR #NU 2314 ECP

Mfr description
NU 2314 ECP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,198.62/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    8.82 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577032027
  • Material Element
    Bearing steel
  • Max Rpm
    5600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    23
  • UPC_NO
    7316577032027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)