Motion
NU2318-E-TVP2

FAG (SCHAEFFLER)
NU2318-E-TVP2

Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, C0 Internal Clearance
Mi Item #00126587
MFR #NU2318-E-TVP2
Price$1,760.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2318-E-TVP2

Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, C0 Internal Clearance
Mi Item #00126587
MFR #NU2318-E-TVP2

Mfr description
NU2318-E-XL-TVP2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,760.81/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm
  • Precision Rating
    Not Rated
  • Weight
    17.60 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Non-Locating
  • Max Rpm
    4250 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU23
  • UPC_NO
    4012801234573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)