Motion
NUP204ET
NSK Light Cylindrical Roller Bearing, 20 mm Dia Bore, 47 mm OD, 1 Row, 14 mm W, 25700 N Dynamic/22600 N Static Load
MI ITEM #00126773
MFR #NUP204ET
Your Price$214.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 20 mm Dia Bore, 47 mm OD, 1 Row, 14 mm W, 25700 N Dynamic/22600 N Static Load
MI ITEM #00126773
MFR #NUP204ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$214.80/each(List $247.03)

Overview

Mfr description
NUP204ET CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    18000 rpm
  • Maximum RPM (Grease)
    15000 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    14 mm
  • Fillet Radius
    1 mm
  • Series
    2
  • Weight
    0.25 lbs
  • Manufacturer Upc Number
    029176889431
  • UPC_NO
    029176889431
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text