Motion
NUP207EW
Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #00126790
MFR #NUP207EW
Price$323.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #00126790
MFR #NUP207EW

Mfr description
NUP207EW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.30/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm
  • Weight
    0.66 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176070891
  • Maximum RPM (Grease)
    8500 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176070891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)