Motion
NUP208ET
NSK Light Cylindrical Roller Bearing, 40 mm Dia Bore, 80 mm OD, 1 Row, 18 mm W, 64000 N Dynamic/55500 N Static Load
Mi Item #00126797
MFR #NUP208ET
Price$265.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 40 mm Dia Bore, 80 mm OD, 1 Row, 18 mm W, 64000 N Dynamic/55500 N Static Load
Mi Item #00126797
MFR #NUP208ET

Mfr description
NUP 208 ET BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm
  • Weight
    0.86 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176406058
  • Maximum RPM (Grease)
    8500 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176406058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)