Motion
NUP209ET
Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width
MI ITEM #00126810
MFR #NUP209ET
Your Price$330.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width
MI ITEM #00126810
MFR #NUP209ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$330.17/each(List $379.68)

Overview

Mfr description
NUP 209 ET BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    9000 rpm
  • Maximum RPM (Grease)
    7500 rpm
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    19 mm
  • Outer Ring Width
    19 mm
  • Fillet Radius
    1 mm
  • Series
    2
  • Weight
    0.97 lbs
  • Manufacturer Upc Number
    029176070631
  • UPC_NO
    029176070631
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text