Motion
NUP210EW
Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, C0 Internal Clearance
Mi Item #00126821
MFR #NUP210EW
Price$306.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, C0 Internal Clearance
Mi Item #00126821
MFR #NUP210EW

Mfr description
NUP210 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.21/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    90 mm
  • Weight
    1.17 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176075643
  • Maximum RPM (Grease)
    6300 rpm
  • Maximum RPM (Oil)
    7500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176075643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)