Motion
NUP217-E-TVP2

FAG (SCHAEFFLER)
NUP217-E-TVP2

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width, C0 Internal Clearance
MI ITEM #00126858
MFR #NUP217-E-TVP2
Your Price$1,220.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP217-E-TVP2

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width, C0 Internal Clearance
MI ITEM #00126858
MFR #NUP217-E-TVP2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,220.63/each(List $1,464.75)

Overview

Mfr description
NUP217-E-XL-TVP2

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C0
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    5600 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    NUP2
  • Weight
    4.38 lbs
  • UPC_NO
    4012801236249
  • Locating
    Locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text