Motion
NUP219W
Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 170 mm Width
MI ITEM #00126873
MFR #NUP219W
List Price$1,557.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 170 mm Width
MI ITEM #00126873
MFR #NUP219W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,557.50/each for your price

Overview

Mfr description
NUP 219 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176070167
  • UPC_NO
    029176070167
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text