Motion
NUP 219 ECP

SKF
NUP 219 ECP

Cylindrical roller bearings, single row
Mi Item #00126874
MFR #NUP 219 ECP
Price$1,629.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 219 ECP

Cylindrical roller bearings, single row
Mi Item #00126874
MFR #NUP 219 ECP

Mfr description
NUP 219 ECP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,629.31/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    6.52 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577313461
  • Material Element
    Bearing steel
  • Max Rpm
    4800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    2
  • UPC_NO
    7316577313461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)