Motion
NUP 220 ECP

SKF
NUP 220 ECP

Cylindrical roller bearings, single row - Straight, 100 mm ID, 180 mm OD, 34 mm Width, C0 Internal Clearance
MI ITEM #00126879
MFR #NUP 220 ECP
Your Price$1,778.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 220 ECP

Cylindrical roller bearings, single row - Straight, 100 mm ID, 180 mm OD, 34 mm Width, C0 Internal Clearance
MI ITEM #00126879
MFR #NUP 220 ECP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,778.31/each(List $2,222.89)

Overview

Mfr description
NUP 220 ECP BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Lubrication Type
    Non-Lubricated
  • Seal Type
    Open
  • Max Rpm
    4550 rpm
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Closure Type
    Open
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    8.04 lbs
  • Manufacturer Upc Number
    7316577313478
  • UPC_NO
    7316577313478
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text