Motion
NUP238E.M1
Cylindrical Roller Bearing - Straight, 190 mm ID, 340 mm OD, 55 mm Width, C0 Internal Clearance
MI ITEM #00126919
MFR #NUP238E.M1
Price$13,882.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 190 mm ID, 340 mm OD, 55 mm Width, C0 Internal Clearance
MI ITEM #00126919
MFR #NUP238E.M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,882.07/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    52.14 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Locating
    Locating
  • Max Rpm
    3050 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    NUP2
  • UPC_NO
    4012801336833

Overview

Mfr description
NUP238-E-M1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text