Motion
NUP238EM
Cylindrical Roller Bearing - Straight, 190 mm ID, 340 mm OD, 340 mm Width, CN Internal Clearance
MI ITEM #00126921
MFR #NUP238EM
Your Price$7,204.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 190 mm ID, 340 mm OD, 340 mm Width, CN Internal Clearance
MI ITEM #00126921
MFR #NUP238EM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$7,204.90/each(List $9,006.12)

Overview

Mfr description
NUP238EM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2200 rpm
  • Maximum RPM (Grease)
    1800 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Fillet Radius
    3 mm
  • Series
    2
  • Weight
    51.59 lbs
  • Manufacturer Upc Number
    029176867910
  • UPC_NO
    029176867910
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text