Motion
NUP244M
Cylindrical Roller Bearing - Straight, 220 mm ID, 400 mm OD, 65 mm Width
Mi Item #00126930
MFR #NUP244M
Price$15,753.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 220 mm ID, 400 mm OD, 65 mm Width
Mi Item #00126930
MFR #NUP244M

Mfr description
NUP244M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,753.13/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    400 mm
  • Weight
    85.98 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176033940
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176033940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)