Motion
NUP 304 ECP

SKF
NUP 304 ECP

Cylindrical roller bearings, single row - Straight, 20 mm ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
Mi Item #00126939
MFR #NUP 304 ECP
Price$210.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 304 ECP

Cylindrical roller bearings, single row - Straight, 20 mm ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
Mi Item #00126939
MFR #NUP 304 ECP

Mfr description
NUP 304 ECP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    0.36 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Spindles/Machine Tools, Piston Type Machines, Rolling Mills
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577031327
  • Material Element
    Bearing steel
  • Max Rpm
    18000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    3
  • UPC_NO
    7316577031327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)