Motion
NUP306ET
NSK Medium Cylindrical Roller Bearing, 30 mm Dia Bore, 72 mm OD, 1 Row, 19 mm W, 61000 N Dynamic/50000 N Static Load
Mi Item #00126949
MFR #NUP306ET
Price$294.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 30 mm Dia Bore, 72 mm OD, 1 Row, 19 mm W, 61000 N Dynamic/50000 N Static Load
Mi Item #00126949
MFR #NUP306ET

Mfr description
NUP 306 ET BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.14/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm
  • Weight
    0.83 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176417238
  • Maximum RPM (Grease)
    8500 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176417238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)