Motion
NU2326EM
NSK Medium Wide Cylindrical Roller Bearing, 130 mm Dia Bore, 280 mm OD, 1 Row, 93 mm W, 1130000 N Dynamic/1230000 N Static Load
Mi Item #00126960
MFR #NU2326EM
Price$8,876.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 130 mm Dia Bore, 280 mm OD, 1 Row, 93 mm W, 1130000 N Dynamic/1230000 N Static Load
Mi Item #00126960
MFR #NU2326EM

Mfr description
NU2326EM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,876.92/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    93 mm
  • Outer Ring Width
    93 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    280 mm
  • Weight
    65.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176033902
  • Maximum RPM (Grease)
    1900 rpm
  • Maximum RPM (Oil)
    2400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176033902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)