Motion
NUP2207-E-TVP2

FAG (SCHAEFFLER)
NUP2207-E-TVP2

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 23 mm Width, C0 Internal Clearance
Mi Item #00127074
MFR #NUP2207-E-TVP2
Price$433.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP2207-E-TVP2

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 23 mm Width, C0 Internal Clearance
Mi Item #00127074
MFR #NUP2207-E-TVP2

Mfr description
NUP2207-E-XL-TVP2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.19/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.93 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Locating
    Locating
  • Max Rpm
    12300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    NUP22
  • UPC_NO
    4012801021739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)