Motion
NUP2208ET
NSK Light Wide Cylindrical Roller Bearing, 40 mm Dia Bore, 80 mm OD, 1 Row, 23 mm W, 83000 N Dynamic/77500 N Static Load
MI ITEM #00127082
MFR #NUP2208ET
Your Price$466.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 40 mm Dia Bore, 80 mm OD, 1 Row, 23 mm W, 83000 N Dynamic/77500 N Static Load
MI ITEM #00127082
MFR #NUP2208ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$466.54/each(List $559.85)

Overview

Mfr description
NUP 2208 ET BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    9000 rpm
  • Maximum RPM (Grease)
    7500 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Fillet Radius
    1 mm
  • Series
    22
  • Weight
    1.12 lbs
  • Manufacturer Upc Number
    029176416989
  • UPC_NO
    029176416989
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text