Motion
NUP2213ET
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width
Mi Item #00127108
MFR #NUP2213ET
Price$683.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width
Mi Item #00127108
MFR #NUP2213ET

Mfr description
NUP 2213 ET BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$683.43/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    120 mm
  • Weight
    3.31 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176070662
  • Maximum RPM (Grease)
    4800 rpm
  • Maximum RPM (Oil)
    6000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176070662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)