Motion
NUP2310W
Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 110 mm Width
MI ITEM #00127210
MFR #NUP2310W
Your Price$792.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 110 mm Width
MI ITEM #00127210
MFR #NUP2310W

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$792.60/each(List $911.50)

Overview

Mfr description
NUP 2310 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176068997
  • UPC_NO
    029176068997
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text