Motion
NUP2315-E-TVP2

FAG (SCHAEFFLER)
NUP2315-E-TVP2

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 55 mm Width, C0 Internal Clearance
MI ITEM #00127232
MFR #NUP2315-E-TVP2
Price$1,580.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP2315-E-TVP2

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 55 mm Width, C0 Internal Clearance
MI ITEM #00127232
MFR #NUP2315-E-TVP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,580.34/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    11.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Locating
    Locating
  • Max Rpm
    5100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    NUP23
  • UPC_NO
    4012801389709

Overview

Mfr description
NUP2315-E-XL-TVP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text