Specifications
Dimensions
- Bore Diameter100 mm
- Fillet Radius2.5 mm
- Outside Diameter215 mm
- Overall Width73 mm
- Precision RatingNot Rated
- Weight27.28 lbs
Details
- Bore TypeStraight
- Cage MaterialPolyamide
- Closure TypeOpen
- Finish CoatingUncoated
- Flanges(4) Flanges, Two-Piece Inner Ring
- Internal ClearanceC0
- LocatingLocating
- Max Rpm3700 rpm
- Number Of Rows1
- Operating Temperature RangeMaximum of +120 °C
- Product TypeCylindrical Roller Bearings
- Ring SeparationSeparable Ring
- SeriesNUP23
- UPC_NO4012801236720
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)