Motion
RNU 306

SKF
RNU 306

Cylindrical roller bearings, single row, without an inner ring - Straight, 42 mm ID, 72 mm OD, 19 mm Width, C0 Internal Clearance
Mi Item #00128823
MFR #RNU 306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 306

Cylindrical roller bearings, single row, without an inner ring - Straight, 42 mm ID, 72 mm OD, 19 mm Width, C0 Internal Clearance
Mi Item #00128823
MFR #RNU 306

Mfr description
RNU 306 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.61 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet Metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577652416
  • Material Element
    Bearing steel
  • Max Rpm
    12000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • Seal Type
    Open
  • Series
    3
  • UPC_NO
    7316577652416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)