Motion
NJ205EM
NSK Light Cylindrical Roller Bearing, 25 mm Dia Bore, 52 mm OD, 1 Row, 15 mm W, 33500 N Dynamic/27700 N Static Load
Mi Item #00130454
MFR #NJ205EM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 25 mm Dia Bore, 52 mm OD, 1 Row, 15 mm W, 33500 N Dynamic/27700 N Static Load
Mi Item #00130454
MFR #NJ205EM

Mfr description
NJ 205 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    52 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176001598
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)