Motion
NJ 213 ECP/C3

SKF
NJ 213 ECP/C3

Cylindrical roller bearings, single row
MI ITEM #00135072
MFR #NJ 213 ECP/C3
Price$389.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 213 ECP/C3

Cylindrical roller bearings, single row
MI ITEM #00135072
MFR #NJ 213 ECP/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.46/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    2.41 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577039576
  • Material Element
    Bearing steel
  • Max Rpm
    6700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    2
  • UPC_NO
    7316577039576

Overview

Mfr description
NJ 213 ECP C3 BRG
  • The majority are single row bearings with a cage. Single and double row full complement bearings (without cage) complete the SKF standard assortment for general engineering
  • Polyamide cage that can accommodate heavy radial loads and operate at high speeds
  • Full complement bearings are suitable for very heavy radial loads at moderate speeds
  • NJ: Two outer flanges, one inner flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text