Motion
NU 2244 ECMA

SKF
NU 2244 ECMA

Cylindrical Roller Bearing - Straight, 220 mm ID, 440 mm OD, 108 mm Width
MI ITEM #00135935
MFR #NU 2244 ECMA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2244 ECMA

Cylindrical Roller Bearing - Straight, 220 mm ID, 440 mm OD, 108 mm Width
MI ITEM #00135935
MFR #NU 2244 ECMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    108 mm
  • Weight
    151.06 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Flanges on outer Ring, Flangeless Inner Ring
  • Manufacturer Upc Number
    7316577727411
  • Max Rpm
    3000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU

Overview

Mfr description
NU 2244 ECMA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text