Motion
NNU4926S.M.SP

FAG (SCHAEFFLER)
NNU4926S.M.SP

Cylindrical Roller Bearing - Straight, 130 mm ID, 180 mm OD, 50 mm Width, C0 Internal Clearance
MI ITEM #00135956
MFR #NNU4926S.M.SP
Price$3,014.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4926S.M.SP

Cylindrical Roller Bearing - Straight, 130 mm ID, 180 mm OD, 50 mm Width, C0 Internal Clearance
MI ITEM #00135956
MFR #NNU4926S.M.SP

Mfr description
NNU4926-S-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,014.57/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Outer Ring
  • Internal Clearance
    C0
  • Max Rpm
    4800 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NNU49
  • UPC_NO
    4012801231978

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)