Specifications
Dimensions
- Bore Diameter80 mm
- Fillet Radius2 mm
- Outside Diameter140 mm
- Overall Width33 mm
- Precision RatingNot Rated
- Weight4.84 lbs
Details
- Bore TypeStraight
- Cage MaterialBrass
- Closure TypeOpen
- Finish CoatingUncoated
- Flanges(2) Outer Ring
- Internal ClearanceC3
- Max Rpm6100 rpm
- Number Of Rows1
- Operating Temperature Range-30 to +150 °C
- Product TypeCylindrical Roller Bearings
- Ring SeparationSeparable Outer Ring
- SeriesNU22
- UPC_NO4012801233705
Overview
Mfr description
NU2216-E-M1A-P6-C3 SINGLE ROW CYLINDRICA