Motion
NNU4944MC3
NSK NNU4944MC3, 220 mm Dia Bore, 300 mm OD, 80 mm W
Mi Item #00136305
MFR #NNU4944MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NNU4944MC3, 220 mm Dia Bore, 300 mm OD, 80 mm W
Mi Item #00136305
MFR #NNU4944MC3

Mfr description
NNU 4944MC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    300 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176028410
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176028410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)