Motion
XLRJ 2-1/4
Single Row Cylindrical Roller Bearing - 2.2500 in ID, 3.5625 in OD, 0.6250 in Width
MI ITEM #00136384
MFR #XLRJ 2-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 2.2500 in ID, 3.5625 in OD, 0.6250 in Width
MI ITEM #00136384
MFR #XLRJ 2-1/4

Mfr description
XLRJ 2-1/4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter  
    3.5625 in
  • Overall Width  
    0.6250 in
  • Weight
    0.79 lbs

Details

  • Cage Material
    Pressed Steel
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)