Motion
NU2318WC3
Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, C3 Internal Clearance
MI ITEM #00137890
MFR #NU2318WC3
Your Price$1,440.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, C3 Internal Clearance
MI ITEM #00137890
MFR #NU2318WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,440.76/each(List $1,800.95)

Overview

Mfr description
NU 2318 W C3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Flanges
    (2) Outer Ring
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Precision Rating
    Not Rated
  • Max Rpm
    3600 rpm
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Traction Motors (NH and NU), Transmissions, Turbines
  • Outer Ring Width
    64 mm
  • Fillet Radius
    0.098 in
  • Series
    2300
  • Weight
    17.42 lbs
  • Manufacturer Upc Number
    029176070884
  • UPC_NO
    029176070884
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text