Motion
SL014922
Cylindrical Roller Bearing - Straight, 110 mm ID, 150 mm OD, 40 mm Width, C0 Internal Clearance
Mi Item #00139124
MFR #SL014922
Price$2,837.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 150 mm OD, 40 mm Width, C0 Internal Clearance
Mi Item #00139124
MFR #SL014922

Mfr description
SL014922-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,837.27/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    5.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL01
  • UPC_NO
    4012802417791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)