Motion
SL014938
Cylindrical Roller Bearing - Straight, 190 mm ID, 260 mm OD, 69 mm Width, C0 Internal Clearance
MI ITEM #00139146
MFR #SL014938
Price$6,108.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 190 mm ID, 260 mm OD, 69 mm Width, C0 Internal Clearance
MI ITEM #00139146
MFR #SL014938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,108.10/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    69 mm
  • Precision Rating
    Not Rated
  • Weight
    29.57 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1400 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL01
  • UPC_NO
    4012802367898

Overview

Mfr description
SL014938-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text