Motion
SL183028-C3

INA (SCHAEFFLER)
SL183028-C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 210 mm OD, 53 mm Width, C3 Internal Clearance
Mi Item #00139187
MFR #SL183028-C3
Price$3,926.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL183028-C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 210 mm OD, 53 mm Width, C3 Internal Clearance
Mi Item #00139187
MFR #SL183028-C3

Mfr description
SL183028-A-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,926.22/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    53 mm
  • Precision Rating
    Not Rated
  • Weight
    15.95 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C3
  • Max Rpm
    1900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4012802416862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)