Motion
SL024844
Cylindrical Roller Bearing - Straight, 220 mm ID, 270 mm OD, 50 mm Width, C0 Internal Clearance
MI ITEM #00139254
MFR #SL024844
Price$7,358.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 220 mm ID, 270 mm OD, 50 mm Width, C0 Internal Clearance
MI ITEM #00139254
MFR #SL024844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,358.00/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    16.37 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL02
  • UPC_NO
    4047643175579

Overview

Mfr description
SL024844-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text