Motion
NUP2203-E-TVP2

FAG (SCHAEFFLER)
NUP2203-E-TVP2

Cylindrical Roller Bearing - Straight, 17 mm ID, 40 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #00139268
MFR #NUP2203-E-TVP2
Price$212.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP2203-E-TVP2

Cylindrical Roller Bearing - Straight, 17 mm ID, 40 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #00139268
MFR #NUP2203-E-TVP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$212.46/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Locating
    Locating
  • Max Rpm
    22900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    NUP22
  • UPC_NO
    4012801587761

Overview

Mfr description
NUP2203-E-XL-TVP2 CYL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text