Motion
SL024864
Cylindrical Roller Bearing - Straight, 320 mm ID, 400 mm OD, 80 mm Width, C0 Internal Clearance
Mi Item #00139272
MFR #SL024864
Price$19,308.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 320 mm ID, 400 mm OD, 80 mm Width, C0 Internal Clearance
Mi Item #00139272
MFR #SL024864

Mfr description
SL024864-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,308.34/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    80 mm
  • Precision Rating
    Not Rated
  • Weight
    62.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    900 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL02
  • UPC_NO
    4012802424850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)