Motion
SL04220-PP
Cylindrical Roller Bearing - Straight, 220 mm ID, 300 mm OD, 95 mm Width, C0 Internal Clearance
Mi Item #00139291
MFR #SL04220-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 220 mm ID, 300 mm OD, 95 mm Width, C0 Internal Clearance
Mi Item #00139291
MFR #SL04220-PP

Mfr description
SL04220-PP CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    95 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    95 mm
  • Precision Rating
    Not Rated
  • Weight
    51.48 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
  • UPC_NO
    4012802860276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)