Motion
SL024926
Cylindrical Roller Bearing - Straight, 130 mm ID, 180 mm OD, 50 mm Width, C0 Internal Clearance
MI ITEM #00139314
MFR #SL024926
List Price$3,009.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 130 mm ID, 180 mm OD, 50 mm Width, C0 Internal Clearance
MI ITEM #00139314
MFR #SL024926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,009.32/each for your price

Overview

Mfr description
SL024926-A

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    2100 rpm
  • Cage Material
    No Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    SL02
  • Weight
    10.03 lbs
  • UPC_NO
    4012802417319
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text