Motion
SL024928-C3

INA (SCHAEFFLER)
SL024928-C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 190 mm OD, 50 mm Width, C3 Internal Clearance
MI ITEM #00139317
MFR #SL024928-C3
Your Price$3,407.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL024928-C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 190 mm OD, 50 mm Width, C3 Internal Clearance
MI ITEM #00139317
MFR #SL024928-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,407.61/each(List $4,116.56)

Overview

Mfr description
SL024928-A-C3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    2000 rpm
  • Cage Material
    No Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    SL02
  • Weight
    10.82 lbs
  • UPC_NO
    4012802424638
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text