Motion
SL045004-PP

INA (SCHAEFFLER)
SL045004-PP

Cylindrical Roller Bearing - Straight, 20 mm ID, 42 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #00139365
MFR #SL045004-PP
Price$508.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045004-PP

Cylindrical Roller Bearing - Straight, 20 mm ID, 42 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #00139365
MFR #SL045004-PP

Mfr description
SL045004-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.69/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.53 lbs, 0.505

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    10000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)