Motion
SL045007-PP-C3

INA (SCHAEFFLER)
SL045007-PP-C3

Cylindrical Roller Bearing - Straight, 35 mm ID, 62 mm OD, 36 mm Width, C3 Internal Clearance
Mi Item #00139377
MFR #SL045007-PP-C3
Price$712.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045007-PP-C3

Cylindrical Roller Bearing - Straight, 35 mm ID, 62 mm OD, 36 mm Width, C3 Internal Clearance
Mi Item #00139377
MFR #SL045007-PP-C3

Mfr description
SL045007-PP-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.12/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    36 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    1.27 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    6500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)