Motion
SL045008
Cylindrical Roller Bearing - Straight, 40 mm ID, 68 mm OD, 38 mm Width, C0 Internal Clearance
Mi Item #00139379
MFR #SL045008
Price$972.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 40 mm ID, 68 mm OD, 38 mm Width, C0 Internal Clearance
Mi Item #00139379
MFR #SL045008

Mfr description
SL045008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Not Rated
  • Weight
    1.48 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    6000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)